GATES
GATES
49C4313
GATES GATES
Description
49C4313 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 36 Degree Angle; 43.13" Belt Pitch Length; 1-1/2" Belt Width; 44-1/4" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
49C4313
BDI #
20914116
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/49C4313/p/20914116
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.304
EAN
0770075685753
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.67
Long Description
Belt, Variable Speed; 36 Degree Angle; 43.13" Belt Pitch Length; 1-1/2" Belt Width; 44-1/4" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Pitch Length
43.13 Inch | 1095.502 Millimeter
Belt Outside Length
44.25 Inch | 1123.95 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh