GATES
GATES
50C4289
GATES GATES
Description
50C4289 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 36 Degree Angle; 42.893" Belt Pitch Length; 1.499" Belt Width; 44.066" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
50C4289
BDI #
20914150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/50C4289/p/20914150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.331
EAN
0770075715610
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.73
Long Description
Belt, Variable Speed; 36 Degree Angle; 42.893" Belt Pitch Length; 1.499" Belt Width; 44.066" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.499 Inch | 38.075 Millimeter
Belt Pitch Length
42.893 Inch | 1089.482 Millimeter
Belt Outside Length
44.066 Inch | 1119.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh