5130V799 https://www.bdiexpress.com/medias/INDXXXBLTXXX-VSPD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxNnxpbWFnZS9qcGVnfGFHUmpMMmhoTUM4eE1EYzJOamt5TVRJek5qVXhNQzlKVGtSWVdGaENURlJZV0ZoZlZsTlFSRjh6TURCNE16QXdMbXB3Wnd8MWM3ZmU4Yzg3MmMwMTljM2U4OTgwZTk3M2MzYzk4ZjJjYzgyYWY2YWM4YWU2ODZmYTYzZWMxNTEzZTg0OTU2Mw
17058935 Drive Belts Variable Speed 

TIMKEN TIMKEN

5130V799

Description

5130V799 VARIABLE SPEED COG-BELT ; 101738578

30 Degree Angle; Variable Speed; 79.9" Pitch Length; 3-3/16" Belt Width; 81.2" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

5130V799

BDI #
17058935

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
4.187
EAN
0785201831645
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
5130V799
Weight / LBS
8.72
Long Description
30 Degree Angle; Variable Speed; 79.9" Pitch Length; 3-3/16" Belt Width; 81.2" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
79.9 Inch | 2,029.46 Millimeter
Belt Width
3.188 Inch | 80.975 Millimeter
Belt Outside Length
81.2 Inch | 2,062.48 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh