

GATES
GATES
5230V867S
GATES GATES
Description
NOT AVAILABLE IN US
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Polyester Tensile Material
Part #
5230V867S
BDI #
1109538
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5230V867S/p/1109538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
9.07
EAN
0072053237207
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Set of 2
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Internal Number
9800-0659
Weight / LBS
24.11
Long Description
30 Degree Angle Series; Variable Speed Style; 86.7" Pitch Length; 3-1/4" Width; 88.3" Outside Length; Polyester Tensile Material
Belt Pitch Length
86.7 Inch | 2,202.18 Millimeter
Belt Width
3.25 Inch | 82.55 Millimeter
Belt Outside Length
88.3 Inch | 2,242.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh