OPTIBELT
OPTIBELT
52X16X1600
OPTIBELT OPTIBELT
Description
VX 52X16X1600LI ; VX 52X16X1600LI OPT
30 Degree Angle; Variable Speed; 1600MM Pitch Length; 52MM Belt Width; 1700.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
52X16 16005147
BDI #
1406912
Details
7824.6
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/52X16X1600/p/1406912
Your Price
Ft 7,825 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.488
EAN
4014486202687
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
52X16X1600
Manufacturer Internal Number
52X16X1600
Long Description
30 Degree Angle; Variable Speed; 1600MM Pitch Length; 52MM Belt Width; 1700.531MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.047 Inch | 52 Millimeter
Belt Pitch Length
62.992 Inch | 1600 Millimeter
Belt Outside Length
66.95 Inch | 1700.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh