OPTIBELT
OPTIBELT
65X20X1706
OPTIBELT OPTIBELT
Description
VX 65X20X1706LI ; VX 65*20*1706LI OPT
30 Degree Angle; Variable Speed; 1706MM Pitch Length; 65MM Belt Width; 1831.664MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
65X20 17065147
BDI #
1406946
Details
74229.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/65X20X1706/p/1406946
Your Price
Ft 74,229 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.495
EAN
4014486202786
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
65X20X1706
Manufacturer Internal Number
65X20X1706
Long Description
30 Degree Angle; Variable Speed; 1706MM Pitch Length; 65MM Belt Width; 1831.664MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
72.113 Inch | 1831.664 Millimeter
Belt Pitch Length
67.165 Inch | 1706 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh