OPTIBELT
OPTIBELT
70X18X1900
OPTIBELT OPTIBELT
Description
70X18X1900 V-BELT ; RAW EDGE COGGED
30 Degree Angle; Variable Speed; 1900MM Pitch Length; 70MM Belt Width; 2013.098MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
VX 70X18X1900LI
BDI #
1070299
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/70X18X1900/p/1070299
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.871
EAN
4014486202830
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
70X18X1900
Manufacturer Internal Number
70X18X1900
Long Description
30 Degree Angle; Variable Speed; 1900MM Pitch Length; 70MM Belt Width; 2013.098MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
79.256 Inch | 2013.098 Millimeter
Belt Pitch Length
74.803 Inch | 1900 Millimeter
Belt Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh