OPTIBELT
OPTIBELT
70X18X2240
OPTIBELT OPTIBELT
Description
VX 70X18X2240LI ; VX 70*18*2240LI OPT
30 Degree Angle; Variable Speed; 2240MM Pitch Length; 70MM Belt Width; 2353.098MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
70X18 22405147
BDI #
1406957
Details
93251.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/70X18X2240/p/1406957
Your Price
Ft 93,251 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.388
EAN
4014486202854
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
70X18X2240
Manufacturer Internal Number
70X18X2240
Long Description
30 Degree Angle; Variable Speed; 2240MM Pitch Length; 70MM Belt Width; 2353.098MM Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
2.756 Inch | 70 Millimeter
Belt Outside Length
92.642 Inch | 2353.098 Millimeter
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh