GATES
GATES
93G3865
GATES GATES
Description
93G3865 VARIABLE SPEED BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 22 Degree Angle; 38.655" Belt Pitch Length; 0.934" Belt Width; 39.323" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Part #
93G3865
BDI #
20914496
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/93G3865/p/20914496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.163
EAN
0770075708865
Product Group - BDI
M02356
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Aramid
Outer Material
Rubber
Other Features
G-Force
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.36
Long Description
Belt, Variable Speed; 22 Degree Angle; 38.655" Belt Pitch Length; 0.934" Belt Width; 39.323" Belt Outside Length; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
38.655 Inch | 981.837 Millimeter
Belt Width
0.934 Inch | 23.724 Millimeter
Belt Outside Length
39.323 Inch | 998.804 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh