GATES
GATES
9650HD
GATES GATES
Description
9650HD ; POR FLEETRUNNER HEAVY DUTY V-BELT
Belt, Variable Speed; 38 Degree Angle; 0.51" Belt Width; 65.94" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
9650HD
BDI #
20913746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/9650HD/p/20913746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0072053777390
Product Group - BDI
M02356
Belt Series
38 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Fleetrunner
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
0.65
Long Description
Belt, Variable Speed; 38 Degree Angle; 0.51" Belt Width; 65.94" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.51 Inch | 12.954 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Outside Length
65.94 Inch | 1674.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh