GATES
GATES
VX 17X9X835
GATES GATES
Description
GATES VX 17X9X835
Belt, Variable Speed; 24 Degree Angle; 835MM Belt Pitch Length; 17MM Belt Width; 891.549MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
VX 17X9X835
BDI #
20292809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/VX-17X9X835/p/20292809
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
Product Group - BDI
M02354
Belt Series
24 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Variable Speed; 24 Degree Angle; 835MM Belt Pitch Length; 17MM Belt Width; 891.549MM Belt Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
32.874 Inch | 835 Millimeter
Belt Outside Length
35.1 Inch | 891.549 Millimeter
Belt Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh