https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
GATES
GATES
W20-630
GATES GATES
Description
GATES W20-630
Belt, Variable Speed; 26 Degree Angle; 630MM Belt Pitch Length; 21MM Belt Width; 651.99MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Part #
W20-630
BDI #
1137160
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W20-630/p/1137160
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.09
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 26 Degree Angle; 630MM Belt Pitch Length; 21MM Belt Width; 651.99MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
24.803 Inch | 630 Millimeter
Belt Outside Length
25.669 Inch | 651.99 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

