OPTIBELT
OPTIBELT
W20 640 21x6x610Li
OPTIBELT OPTIBELT
Description
OPTIBELT W20 640 21x6x610Li
Belt, Variable Speed; 27 Degree Angle; 640MM Pitch Length; 21MM Belt Width; Fiberglass Tensile Material; Fabric Outer Material
Part #
W20 640 21x6x610Li
BDI #
15025744
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/W20-640-21x6x610Li/p/15025744
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.5
Product Group - BDI
M02316
Belt Series
27 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Raw Edge | Moulded Cogged
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Long Description
Belt, Variable Speed; 27 Degree Angle; 640MM Pitch Length; 21MM Belt Width; Fiberglass Tensile Material; Fabric Outer Material
Belt Pitch Length
25.197 Inch | 640 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh