Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W20-710 https://www.bdiexpress.com/medias/INDGATBLTXXX-VSPD-MLTISPD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODR8aW1hZ2UvanBlZ3xhRGsxTDJnMFpTOHhNRE0wTWpnME16QTFOakUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbE5RUkY5TlRGUkpVMUJFWHpNd01IZ3pNREF1YW5CbnwzMmUxZWY2ZTUzNmRkMDU3M2ZmMWYwN2MyMjRmZDE2MzZjNzdjODcxMThkNmVhNjlmM2I2OTQ3OThjYTNkNTQ3
1137161 Drive Belts Variable Speed 

GATES GATES

W20-710

Description

GATES W20-710

Belt, Variable Speed; 26 Degree Angle; 710MM Belt Pitch Length; 21MM Belt Width; 731.99MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

W20-710

BDI #
1137161

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.101
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Multi-Speed
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Belt, Variable Speed; 26 Degree Angle; 710MM Belt Pitch Length; 21MM Belt Width; 731.99MM Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Outside Length
28.819 Inch | 731.99 Millimeter
Belt Pitch Length
27.953 Inch | 710 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh