

SATI
SATI
04B-1/Z=14 NR. PS02014
SATI SATI
Description
LK 04B-1/Z=14
Roller Chain Sprocket; 04B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.2MM Outside Diameter; 26.96MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS02014
BDI #
1405320
Details
743.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/04B-1-Z=14-NR-PS02014/p/1405320
Your Price
Ft 743 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.023
Product Group - BDI
M02312
Chain Size
04B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 04B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 29.2MM Outside Diameter; 26.96MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 6MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Outside Diameter
1.15 Inch | 29.2 Millimeter
Pitch Diameter
1.061 Inch | 26.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh