

SATI
SATI
06B-1/Z=15 NR. CS05015
SATI SATI
Description
LKT 06B-1/Z=15
Roller Chain Sprocket; 06B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 50.521MM Outside Diameter; 45.81MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS05015
BDI #
1404751
Details
473.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=15-NR-CS05015/p/1404751
Your Price
Ft 473 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.045
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 50.521MM Outside Diameter; 45.81MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
1.804 Inch | 45.81 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.989 Inch | 50.521 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh