

SATI
SATI
06B-1/Z=26 NR. CS05026
SATI SATI
Description
LKT 06B-1/Z=26
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS05026
BDI #
1404753
Details
863.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=26-NR-CS05026/p/1404753
Your Price
Ft 863 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.16
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
3.111 Inch | 79.02 Millimeter
Outside Diameter
3.314 Inch | 84.176 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh