

SATI
SATI
06B-1/Z=35 NR. CS05035
SATI SATI
Description
LKT 06B-1/Z=35
Roller Chain Sprocket; 06B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 111.557MM Outside Diameter; 106.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS05035
BDI #
1404755
Details
1283.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B-1-Z=35-NR-CS05035/p/1404755
Your Price
Ft 1,283 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.32
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 06B-1 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 111.557MM Outside Diameter; 106.26MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
4.392 Inch | 111.557 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.183 Inch | 106.26 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh