

SATI
SATI
083-1/Z=54 NR. CS07054
SATI SATI
Description
LKT 083-1/Z=54
Roller Chain Sprocket; 083-1 | 084-1 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 224MM Outside Diameter; 218.43MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS07054
BDI #
1404767
Details
6053.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/083-1-Z=54-NR-CS07054/p/1404767
Your Price
Ft 6,053 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.28
Product Group - BDI
M02312
Chain Size
083-1 | 084-1
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 083-1 | 084-1 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 224MM Outside Diameter; 218.43MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
8.819 Inch | 224 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.6 Inch | 218.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh