

SATI
SATI
08B-1/Z=14 NR. PS09014
SATI SATI
Description
LK 08B-1/Z=14
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS09014
BDI #
1405403
Details
1373.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=14-NR-PS09014/p/1405403
Your Price
Ft 1,373 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.32
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
2.247 Inch | 57.07 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh