

SATI
SATI
08B-1/Z=15 ; CS09015
SATI SATI
Description
LKT 08B-1/Z=15
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS09015
BDI #
1404774
Details
705.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=15-;-CS09015/p/1404774
Your Price
Ft 705 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.13
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 67.361MM Outside Diameter; 61.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
2.405 Inch | 61.08 Millimeter
Outside Diameter
2.652 Inch | 67.361 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh