

SATI
SATI
08B-1/Z=26 NR. CS09026
SATI SATI
Description
LKT 08B-1/Z=26
Roller Chain Sprocket; 08B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS09026
BDI #
1404782
Details
1485.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=26-NR-CS09026/p/1404782
Your Price
Ft 1,485 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.43
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.148 Inch | 105.36 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.418 Inch | 112.217 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh