

SATI
SATI
08B-1/Z=30 2012 NR. TS09030
SATI SATI
Description
LK 08B-1/Z=30/2012
Roller Chain Sprocket; 08B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
TS09030
BDI #
1405610
Details
6165.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=30-2012-NR-TS09030/p/1405610
Your Price
Ft 6,165 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.7
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
4.783 Inch | 121.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.057 Inch | 128.448 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh