

SATI
SATI
08B-1/Z=41 ; CS09041
SATI SATI
Description
LKT 08B-1/Z=41
Roller Chain Sprocket; 08B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 171.4MM Outside Diameter; 165.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS09041
BDI #
1404786
Details
3278.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-1-Z=41-;-CS09041/p/1404786
Your Price
Ft 3,278 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.14
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
41
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-1 Chain; 41 Teeth; 1 Row of Teeth; No Hardened Teeth; 171.4MM Outside Diameter; 165.91MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.532 Inch | 165.91 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.748 Inch | 171.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh