

SATI
SATI
08B-2/Z=80 NR. CD09080
SATI SATI
Description
SATI 08B-2/Z=80 NR. CD09080
Roller Chain Sprocket; 08B-2 Chain; 80 Teeth; 2 Row of Teeth; No Hardened Teeth; 330.86MM Outside Diameter; 323.49MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CD09080
BDI #
840104
Details
27773.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08B-2-Z=80-NR-CD09080/p/840104
Your Price
Ft 27,773 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
12.8
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
80
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 08B-2 Chain; 80 Teeth; 2 Row of Teeth; No Hardened Teeth; 330.86MM Outside Diameter; 323.49MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
13.026 Inch | 330.86 Millimeter
Pitch Diameter
12.736 Inch | 323.49 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh