

SATI
SATI
10B-1/Z=11 NR. PS10011
SATI SATI
Description
LK 10B-1/Z=11
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS10011
BDI #
1405434
Details
1373.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=11-NR-PS10011/p/1405434
Your Price
Ft 1,373 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.3
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 63.602MM Outside Diameter; 56.35MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
2.504 Inch | 63.602 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
2.219 Inch | 56.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh