

SATI
SATI
10B-1/Z=15 1210 NR. TS10015
SATI SATI
Description
LK 10B-1/Z=15/1210
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
TS10015
BDI #
1405612
Details
2700.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=15-1210-NR-TS10015/p/1405612
Your Price
Ft 2,700 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.285
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1210
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1210 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.315 Inch | 84.201 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh