

SATI
SATI
10B-1/Z=15 NR. CS10015
SATI SATI
Description
LKT 10B-1/Z=15
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS10015
BDI #
1404795
Details
1118.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=15-NR-CS10015/p/1404795
Your Price
Ft 1,118 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.26
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 84.201MM Outside Diameter; 76.35MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.315 Inch | 84.201 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.006 Inch | 76.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh