

SATI
SATI
10B-1/Z=17 NR. CS10017
SATI SATI
Description
LKT 10B-1/Z=17
Roller Chain Sprocket; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS10017
BDI #
1404796
Details
1403.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-1-Z=17-NR-CS10017/p/1404796
Your Price
Ft 1,403 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.35
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.718 Inch | 94.437 Millimeter
Pitch Diameter
3.401 Inch | 86.39 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh