Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10B-2 B21 HT https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0MHxpbWFnZS9qcGVnfGFEazFMMmd4TUM4eE1EYzJPVFk1T1RjNU9UQTNNQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgyY2JmYWZjOWNjMDE3ZDA4MzY3MjMzN2Q5MzEwZjRmNjk0ODQ2NzJhNGU0YmY4NGJkODQxZmI1YzUyZGYxMWI
20839047 Roller Chain Sprockets 

TSUBAKI TSUBAKI

10B-2 B21 HT

Description

TSUBAKI 10B-2 B21 HT

Roller Chain Sprocket; 10B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

21706102021

BDI #
20839047

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.08
EAN
8718472596342
Product Group - BDI
M02236
Chain Size
10B-2
Number of Teeth
21
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 10B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 114.859MM Outside Diameter; 106.51MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
4.522 Inch | 114.859 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.193 Inch | 106.51 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh