

SATI
SATI
10B-2/Z=50 NR. CD10050
SATI SATI
Description
SATI 10B-2/Z=50 NR. CD10050
Roller Chain Sprocket; 10B-2 Chain; 50 Teeth; 2 Row of Teeth; No Hardened Teeth; 261.849MM Outside Diameter; 252.82MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CD10050
BDI #
840108
Details
19275.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/10B-2-Z=50-NR-CD10050/p/840108
Your Price
Ft 19,275 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.5
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
50
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 10B-2 Chain; 50 Teeth; 2 Row of Teeth; No Hardened Teeth; 261.849MM Outside Diameter; 252.82MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.954 Inch | 252.82 Millimeter
Outside Diameter
10.309 Inch | 261.849 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh