

SATI
SATI
12B-1/Z=11 NR. PS11011
SATI SATI
Description
LK 12B-1/Z=11
Roller Chain Sprocket; 12B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS11011
BDI #
1405467
Details
1823.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B-1-Z=11-NR-PS11011/p/1405467
Your Price
Ft 1,823 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.52
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 12B-1 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 76.327MM Outside Diameter; 67.62MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.005 Inch | 76.327 Millimeter
Pitch Diameter
2.662 Inch | 67.62 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh