

SATI
SATI
12B-1/Z=14
SATI SATI
Description
LK 12B-1/Z=14
Roller Chain Sprocket; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.894MM Outside Diameter; 85.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS11014
BDI #
1405470
Details
2648.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B-1-Z=14/p/1405470
Your Price
Ft 2,648 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 94.894MM Outside Diameter; 85.61MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.736 Inch | 94.894 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.37 Inch | 85.61 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh