

SATI
SATI
12B-1/Z=20 2012 NR. TS11020
SATI SATI
Description
LK 12B-1/Z=20/2012
Roller Chain Sprocket; 12B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 131.724MM Outside Diameter; 121.78MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
TS11020
BDI #
1405615
Details
6375.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B-1-Z=20-2012-NR-TS11020/p/1405615
Your Price
Ft 6,375 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.4
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 12B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 131.724MM Outside Diameter; 121.78MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter
Pitch Diameter
4.794 Inch | 121.78 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.186 Inch | 131.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh