

SATI
SATI
12B-1/Z=29 NR. PS11029
SATI SATI
Description
LK 12B-1/Z=29
Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS11029
BDI #
1405485
Details
7433.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/12B-1-Z=29-NR-PS11029/p/1405485
Your Price
Ft 7,433 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.5
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; No Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
7.346 Inch | 186.588 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
6.937 Inch | 176.19 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh