Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12B-1/Z=30 2517 NR. TS11030 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjR8aW1hZ2UvanBlZ3xhREppTDJnNE1TOHhNRFV3TnpFNE56QTVNelV6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5Nzc5MjAzNDg2MzY4YWJmNjIxNWU0ZDVmZDg5YjlhNTRmMzNjMmNlMDc4YTYyNWI1OGQ3ZmU5N2FjZTAxZDBl
1405616 Roller Chain Sprockets 

SATI SATI

12B-1/Z=30 2517 NR. TS11030

Description

LK 12B-1/Z=30/2517

Roller Chain Sprocket; 12B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

TS11030

BDI #
1405616

Details

13358.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 13,358 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.6
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Long Description
Roller Chain Sprocket; 12B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
7.175 Inch | 182.25 Millimeter
Outside Diameter
7.586 Inch | 192.684 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/4 To 2-1/2 Inch | 16 To 65 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh