

SATI
SATI
16B-1/Z=57 NR. CS12057
SATI SATI
Description
LKT 16B-1/Z=57
Roller Chain Sprocket; 16B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 475.615MM Outside Diameter; 461.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS12057
BDI #
1404809
Details
43283.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16B-1-Z=57-NR-CS12057/p/1404809
Your Price
Ft 43,283 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19.7
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
57
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 16B-1 Chain; 57 Teeth; 1 Row of Teeth; No Hardened Teeth; 475.615MM Outside Diameter; 461.08MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
18.153 Inch | 461.08 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.725 Inch | 475.615 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh