

SATI
SATI
16B-3/Z=38 NR. PT12038
SATI SATI
Description
LK 16B-3/Z=38
Roller Chain Sprocket; 16B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 321.767MM Outside Diameter; 307.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PT12038
BDI #
1405540
Details
89003.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/16B-3-Z=38-NR-PT12038/p/1405540
Your Price
Ft 89,003 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
43.8
Product Group - BDI
M02312
Chain Size
16B-3
Number of Teeth
38
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
30MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 16B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 321.767MM Outside Diameter; 307.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
12.109 Inch | 307.58 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
12.668 Inch | 321.767 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh