

SATI
SATI
20B-1/Z=16 ; CS13016
SATI SATI
Description
SATI 20B-1/Z=16 ; CS13016
Roller Chain Sprocket; 20B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.664MM Outside Diameter; 162.75MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS13016
BDI #
17000687
Details
6338.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20B-1-Z=16-;-CS13016/p/17000687
Your Price
Ft 6,338 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.64
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 20B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 178.664MM Outside Diameter; 162.75MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.407 Inch | 162.75 Millimeter
Outside Diameter
7.034 Inch | 178.664 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh