

SATI
SATI
20B-1/Z=17 NR. PS13017
SATI SATI
Description
SATI 20B-1/Z=17 NR. PS13017
Roller Chain Sprocket; 20B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PS13017
BDI #
17000448
Details
12323.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20B-1-Z=17-NR-PS13017/p/17000448
Your Price
Ft 12,323 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.8
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 20B-1 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 188.874MM Outside Diameter; 172.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.803 Inch | 172.79 Millimeter
Outside Diameter
7.436 Inch | 188.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh