

SATI
SATI
20B-1/Z=21 NR. CS13021
SATI SATI
Description
SATI 20B-1/Z=21 NR. CS13021
Roller Chain Sprocket; 20B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 229.718MM Outside Diameter; 213.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS13021
BDI #
840297
Details
10170.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/20B-1-Z=21-NR-CS13021/p/840297
Your Price
Ft 10,170 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.68
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 20B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 229.718MM Outside Diameter; 213.03MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
9.044 Inch | 229.718 Millimeter
Pitch Diameter
8.387 Inch | 213.03 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh