Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24B2/3020 15T hardened https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0MHxpbWFnZS9qcGVnfGFEazFMMmd4TUM4eE1EYzJPVFk1T1RjNU9UQTNNQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh5WDA1TFYxOVRWRXhmTXpBd2VETXdNQzVxY0djfDgyY2JmYWZjOWNjMDE3ZDA4MzY3MjMzN2Q5MzEwZjRmNjk0ODQ2NzJhNGU0YmY4NGJkODQxZmI1YzUyZGYxMWI
20333350 Roller Chain Sprockets 

TSUBAKI TSUBAKI

24B2/3020 15T hardened

Description

TSUBAKI 24B2/3020 15T hardened

Roller Chain Sprocket; 24B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

21723001850

BDI #
20333350

Details

19030.37 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 19,030 / each
Ft 64,855 / each
BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8
Product Group - BDI
M02236
Chain Size
24B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 24B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 202.082MM Outside Diameter; 183.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.215 Inch | 183.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.956 Inch | 202.082 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh