

SATI
SATI
28B-1/Z=30 ; CS15030
SATI SATI
Description
SATI 28B-1/Z=30 ; CS15030
Roller Chain Sprocket; 28B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 449.58MM Outside Diameter; 425.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
CS15030
BDI #
840308
Details
65138.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/28B-1-Z=30-;-CS15030/p/840308
Your Price
Ft 65,138 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
31
Product Group - BDI
M02312
Chain Size
28B-1
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 30MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Long Description
Roller Chain Sprocket; 28B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 449.58MM Outside Diameter; 425.24MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
16.742 Inch | 425.24 Millimeter
Outside Diameter
17.7 Inch | 449.58 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh