

TSUBAKI
TSUBAKI
78B11F X 1-7/16 SPLIT
TSUBAKI TSUBAKI
Description
78B11F X 1-7/16 SPLIT SPROCKET ; 1-7/16" KWY 2SS
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78B11F X 1-7/16 SPLIT
BDI #
20887080
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78B11F-X-1-7-16-SPLIT/p/20887080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.791
EAN
0009703901074
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
26
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 11 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 9.894" Outside Diameter; 9.262" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.262 Inch | 235.255 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Outside Diameter
9.894 Inch | 251.308 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh