

TSUBAKI
TSUBAKI
78C12F X 1-7/16
TSUBAKI TSUBAKI
Description
78C12F X 1-7/16 SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78C12F X 1-7/16
BDI #
20887274
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78C12F-X-1-7-16/p/20887274
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.76
EAN
0009703901196
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
37
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 12 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 10-3/4" Outside Diameter; 10.081" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.75 Inch | 273.05 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
10.081 Inch | 256.057 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh