

TSUBAKI
TSUBAKI
80B13 1.264IN TAPER BORE DWG 616211 REV
TSUBAKI TSUBAKI
Description
80B13 1.264IN TAPER BORE DWG 616211 REV ; ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1.264" Bore; 80 Chain; 13 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80B13 1.264IN TAPER BORE DWG 616211 REV
BDI #
25882686
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80B13-1-264IN-TAPER-BORE-DWG-616211-REV/p/25882686
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1.264" Bore; 80 Chain; 13 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
4.179 Inch | 106.14 Millimeter
Outside Diameter
4.657 Inch | 118.288 Millimeter
Bore
1.264 Inch | 32.106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh