

TSUBAKI
TSUBAKI
81XC15F X 3-7/16
TSUBAKI TSUBAKI
Description
81XC15F X 3-7/16 SPROCKET
Roller Chain Sprocket; 3-7/16" Bore; 81X Chain; 15 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 13.404" Outside Diameter; 12.549" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XC15F X 3-7/16
BDI #
20887324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC15F-X-3-7-16/p/20887324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
26.27
EAN
0009703901464
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
58
Long Description
Roller Chain Sprocket; 3-7/16" Bore; 81X Chain; 15 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 13.404" Outside Diameter; 12.549" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
12.549 Inch | 318.745 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
13.404 Inch | 340.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh