

TSUBAKI
TSUBAKI
A100B35 X 3.75
TSUBAKI TSUBAKI
Description
A100B35 X 3.75 CHAIN SPROCKET ; A100B35 PER DWG 100AB35X375-KW-SS
Roller Chain Sprocket; 3-3/4" Bore; 100 Chain; 35 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
A100B35 X 3.75
BDI #
24435016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/A100B35-X-3-75/p/24435016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3-3/4" Bore; 100 Chain; 35 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 14.639" Outside Diameter; 13.945" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.75 Inch | 95.25 Millimeter
Pitch Diameter
13.945 Inch | 354.2 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
14.639 Inch | 371.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh