

TSUBAKI
TSUBAKI
A2050B22 W/1-1/4 LTB
TSUBAKI TSUBAKI
Description
A2050B22 W/1-1/4 LTB CONVEYOR SPROCKET ; 22 TEETH 3/4 PLAIN
Roller Chain Sprocket; 2050 Chain; 22 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 4.72" Outside Diameter; 4.437" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
A2050B22 W/1-1/4 LTB
BDI #
24716125
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/A2050B22-W-1-1-4-LTB/p/24716125
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Chain Size
2050
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2050 Chain; 22 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 4.72" Outside Diameter; 4.437" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.437 Inch | 112.7 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.72 Inch | 119.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh