

TSUBAKI
TSUBAKI
D120B13H X 2-5/8
TSUBAKI TSUBAKI
Description
D120B13H X 2-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 13 TEETH 2-5/8" BORE
Roller Chain Sprocket; 2-5/8" Bore; 120-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 6.986" Outside Diameter; 6.269" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120B13H X 2-5/8
BDI #
21564174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120B13H-X-2-5-8/p/21564174
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.57
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
21.09824
Long Description
Roller Chain Sprocket; 2-5/8" Bore; 120-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 6.986" Outside Diameter; 6.269" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Outside Diameter
6.986 Inch | 177.444 Millimeter
Pitch Diameter
6.269 Inch | 159.233 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh